CommScope Systimax 108258435 L Type 1-Port Flush Mounted Faceplate, Grey | Graybar Store
CommScope Systimax - L Type 1-Port Flush Mounted Faceplate, Grey - 108258435
+ / - Hover over image to Zoom
Other Views

    L Type 1-Port Flush Mounted Faceplate, Grey

    Manufacturer: CommScope Systimax
    Manufacturer #: 108258435
    SKU: 98290336
    $1.81
    Checking Pricing
         
    No. of Ports:1
    Color:Grey
    Dimensions:2.81 W x 4.56 H x 0.29 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 108258435
    • Color Grey
    • Dimensions 2.81 W x 4.56 H x 0.29 D in.
    • No. of Ports 1
    • Made Of High-Impact, Flame Retardant, UL-Rated 94 V-0, Thermoplastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    L Type grey 1-port 1 gang flush mounted faceplate. Alternative part no. is M10L-270.
    • L Type Flush-Mounted Faceplate
    • Grey, 1-port