CommScope Systimax L Type 1-Port Flush Mounted Faceplate | Graybar Store
CommScope Systimax - L Type 1-Port Flush Mounted Faceplate
+ / - Hover over image to Zoom
Other Views

    L Type 1-Port Flush Mounted Faceplate

    Manufacturer: CommScope Systimax
         

    Commscope's L Type 1-port faceplates are flush-mounted US standard plastic faceplates. UL-rated 94 V-0

    • L Type Flush-Mounted Faceplate
    • 1-port
    See More >>
    • Manufacturer CommScope Systimax
    • Made Of High-Impact, Flame Retardant, UL-Rated 94 V-0, Thermoplastic
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    No. of Ports
    Color
    Dimensions
    Price
    108258419
    98290330
    1
    Ivory
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA
    98290330
    No. of Ports
    1
    Color
    Ivory
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    108258427
    98290332
    1
    White
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA
    98290332
    No. of Ports
    1
    Color
    White
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    108258435
    98290336
    1
    Grey
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA
    98290336
    No. of Ports
    1
    Color
    Grey
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    108258401
    98290346
    1
    Black
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA
    98290346
    No. of Ports
    1
    Color
    Black
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98290330 SKU, 98290330 ANALYTICS...
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    Price
    $
    1
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98290332 SKU, 98290332 ANALYTICS...
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    Price
    $
    1
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98290336 SKU, 98290336 ANALYTICS...
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    Price
    $
    1
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98290346 SKU, 98290346 ANALYTICS...
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    Price
    $
    1
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available