Klein Tools LMK10 L-Style Hex Key Set | Graybar Store
Klein Tools - L-Style Hex Key Set - LMK10
+ / - Hover over image to Zoom
Other Views

    L-Style Hex Key Set

    Manufacturer: Klein Tools
    Manufacturer #: LMK10
    SKU: 91014463
    $14.28
    Checking Pricing
         
    Overall Length (Inches):3-1/16 to 6-1/8
    Drive Size:1.5 to 10 mm
    No. of Pieces:9
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # LMK10
    • Drive Size 1.5 to 10 mm
    • No. of Pieces 9
    • Overall Length (Inches) 3-1/16 to 6-1/8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    9-piece metric hex-key set includes 1.5 to 10 mm hex sizes.
    • LLM15 1.5 mm hex, 9/16 inch (15 mm) short arm, 3-1/16 inch (79 mm) long arm
    • LLM2 2 mm hex, 11/16 inch (18 mm) short arm, 3-5/16 inch (84 mm) long arm
    • LLM25 2.5 mm hex, 13/16 inch (20 mm) short arm, 3-9/16 inch (91 mm) long arm
    • LLM3 3 mm hex, 7/8 inch (23 mm) short arm, 4 inch (102 mm) long arm
    • LLM4 4 mm hex, 1 inch (25 mm) short arm, 4-1/2 inch (114 mm) long arm
    • LLM5 5 mm hex, 1-1/4 inch (33 mm) short arm, 4-7/8 inch (125 mm) long arm
    • LLM6 6 mm hex, 1-7/16 inch (38 mm) short arm, 5-11/16 inch (145 mm) long arm
    • LLM8 8 mm hex, 1-11/16 inch (43 mm) short arm, 6-5/16 inch (160 mm) long arm
    • LLM10 10 mm hex, 1-15/16 inch (48 mm) short arm, 6-1/8 inch (180 mm) long arm