Klein Tools LLK12 L-Style Hex Key Set | Graybar Store
Klein Tools - L-Style Hex Key Set - LLK12
+ / - Hover over image to Zoom
Other Views

    L-Style Hex Key Set

    Manufacturer: Klein Tools
    Manufacturer #: LLK12
    SKU: 91014460
    $13.03
    Checking Pricing
         
    Overall Length (Inches):2-7/8 to 6-5/16
    Drive Size:0.050 to 5/16 in.
    No. of Pieces:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # LLK12
    • Drive Size 0.050 to 5/16 in.
    • No. of Pieces 12
    • Overall Length (Inches) 2-7/8 to 6-5/16
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    12-piece hex-key set includes 0.050 to 5/16 inch hex sizes.
    • LL2 .050 Inch Hex, 9/16 Inch Short Arm, 2-7/8 Inch Long Arm
    • LL4 1/16 Inch Hex, 5/8 Inch Short Arm, 3-1/16 Inch Long Arm
    • LL5 5/64 Inch Hex, 11/16 Inch Short Arm, 3-1/4 Inch Long Arm
    • LL6 3/32 Inch Hex, 3/4 Inch Short Arm, 3-1/2 Inch Long Arm
    • LL7 7/64 Inch Hex, 3/4 Inch Short Arm, 3-11/16 Inch Long Arm
    • LL8 1/8 Inch Hex, 7/8 Inch Short Arm, 3-7/8 Inch Long Arm
    • LL9 9/64 Inch Hex, 15/16 Inch Short Arm, 4-1/8 Inch Long Arm
    • LL10 5/32 Inch Hex, 1 Inch Short Arm, 4-3/8 Inch Long Arm
    • LL12 3/16 Inch Hex, 1-1/8 Inch Short Arm, 4-11/16 Inch Long Arm
    • LL14 7/32 Inch Hex, 1-1/4 Inch Short Arm, 5-1/16 Inch Long Arm
    • LL16 1/4 Inch Hex, 1-3/8 Inch Short Arm, 5-13/16 Inch Long Arm
    • LL20 5/16 Inch Hex, 1-9/16 Inch Short Arm, 6-5/16 Inch Long Arm