L. H. Dottie 890 L H Dottie Cutting Oil, 16 oz. | Graybar Store
L. H. Dottie - L H Dottie Cutting Oil, 16 oz. - 890
+ / - Hover over image to Zoom
Other Views

    L H Dottie Cutting Oil, 16 oz.

    Manufacturer: L. H. Dottie
    Manufacturer #: 890
    SKU: 25369211
    $106.80
    Checking Pricing
         
    Size:16 oz.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 890
    • Color White
    • Size 16 oz.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    16 oz. cutting oil spray can with clear apperance.
    • Reinforced With High-Viscosity
    • Oils And Sulfur-Free Extreme Pressure Additives
    • Prolongs Tool life, Reduces Tool Sharpening And Down Time
    • Lubricates And Cools At The Cutting Point