Square D (Schneider Electric) L-Frame Thermal Magnetic Individually-Mount Circuit Breaker, 3-Pole 600VAC/250VDC, 22kA | Graybar Store
Square D (Schneider Electric) - L-Frame Thermal Magnetic Individually-Mount Circuit Breaker, 3-Pole 600VAC/250VDC, 22kA
+ / - Hover over image to Zoom
Other Views

    L-Frame Thermal Magnetic Individually-Mount Circuit Breaker, 3-Pole 600VAC/250VDC, 22kA

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric L-Frame molded case circuit breaker unit mount.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Mounting Type
    Pole
    Amps
    Voltage (Volts)
    Interrupt Rating
    Price
    LAL36300MB
    92104200
    Unit Mount
    3-Pole
    300A
    250 V DC; 600 V AC
    22 kA
    $
    4329
    .53
    /
    EA
    92104200
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    300A
    Voltage (Volts)
    250 V DC; 600 V AC
    Interrupt Rating
    22 kA
    $
    4329
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LAL36250MB
    22066467
    Unit Mount
    3-Pole
    250A
    250 V DC; 600 V AC
    22 kA
    $
    4329
    .53
    /
    EA
    22066467
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    250A
    Voltage (Volts)
    250 V DC; 600 V AC
    Interrupt Rating
    22 kA
    $
    4329
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LAL36250
    88241163
    Unit Mount
    3-Pole
    250A
    250 V DC; 600 V AC
    22 kA
    $
    4329
    .53
    /
    EA
    88241163
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    250A
    Voltage (Volts)
    250 V DC; 600 V AC
    Interrupt Rating
    22 kA
    $
    4329
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92104200 SKU, 92104200 ANALYTICS...
    Amps
    300A
    Voltage (Volts)
    250 V DC; 600 V AC
    Interrupt Rating
    22 kA
    Price
    $
    4329
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22066467 SKU, 22066467 ANALYTICS...
    Amps
    250A
    Voltage (Volts)
    250 V DC; 600 V AC
    Interrupt Rating
    22 kA
    Price
    $
    4329
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88241163 SKU, 88241163 ANALYTICS...
    Amps
    250A
    Voltage (Volts)
    250 V DC; 600 V AC
    Interrupt Rating
    22 kA
    Price
    $
    4329
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available