Square D (Schneider Electric) L-Frame Thermal Magnetic 600V 3-Pole Circuit Breaker | Graybar Store
Square D (Schneider Electric) - L-Frame Thermal Magnetic 600V 3-Pole Circuit Breaker
+ / - Hover over image to Zoom
Other Views

    L-Frame Thermal Magnetic 600V 3-Pole Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric I-Line molded case circuit breaker plug-on mount

    • Provides Overload and Short Circuit Protection
    • Voltage Rating of 600V AC or 250V DC.
    • Interrupt Current Rating of 22 kA at 600V.
    • Features Long Time/Instantaneous Functionality
    • Used in Power Distribution System
    • UL Listed and CSA Certified
    See More >>
    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Mounting Type
    Amps
    Interrupting Rating
    Voltage (Volts)
    Price
    LA36400
    88241128
    Plug-On
    400A
    22kA
    600
    $
    4634
    .16
    /
    EA
    88241128
    Mounting Type
    Plug-On
    Amps
    400A
    Interrupting Rating
    22kA
    Voltage (Volts)
    600
    $
    4634
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LA36200
    90072665
    Plug-On
    200A
    22kA
    600
    $
    4634
    .16
    /
    EA
    90072665
    Mounting Type
    Plug-On
    Amps
    200A
    Interrupting Rating
    22kA
    Voltage (Volts)
    600
    $
    4634
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LA36300
    88241126
    Plug-On
    300A
    22kA
    600
    $
    4634
    .16
    /
    EA
    88241126
    Mounting Type
    Plug-On
    Amps
    300A
    Interrupting Rating
    22kA
    Voltage (Volts)
    600
    $
    4634
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LA36350
    88241127
    Plug-On
    350A
    22kA
    600
    $
    4634
    .16
    /
    EA
    88241127
    Mounting Type
    Plug-On
    Amps
    350A
    Interrupting Rating
    22kA
    Voltage (Volts)
    600
    $
    4634
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88241128 SKU, 88241128 ANALYTICS...
    Interrupting Rating
    22kA
    Voltage (Volts)
    600
    Price
    $
    4634
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90072665 SKU, 90072665 ANALYTICS...
    Interrupting Rating
    22kA
    Voltage (Volts)
    600
    Price
    $
    4634
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88241126 SKU, 88241126 ANALYTICS...
    Interrupting Rating
    22kA
    Voltage (Volts)
    600
    Price
    $
    4634
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88241127 SKU, 88241127 ANALYTICS...
    Interrupting Rating
    22kA
    Voltage (Volts)
    600
    Price
    $
    4634
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available