Square D (Schneider Electric) LJA36400U31X L-Frame Thermal Magnetic 400A 600V 3-Pole Circuit Breaker With Factory Sealed 3.3 Trip Unit | Graybar Store
Square D (Schneider Electric) - L-Frame Thermal Magnetic 400A 600V 3-Pole Circuit Breaker With Factory Sealed 3.3 Trip Unit - LJA36400U31X
+ / - Hover over image to Zoom
Other Views

    L-Frame Thermal Magnetic 400A 600V 3-Pole Circuit Breaker With Factory Sealed 3.3 Trip Unit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LJA36400U31X
    SKU: 25424629
    $8,223.20
    Checking Pricing
         
    Amps:400A
    Interrupting Rating:25kA
    Mounting Type:Plug-On
    Voltage (Volts):600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LJA36400U31X
    • Voltage (Volts) 600
    • Amps 400A
    • Interrupting Rating 25kA
    • Mounting Type Plug-On
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    L-Frame thermal magnetic 400A 600V 3-pole circuit breaker with factory sealed 3.3 trip unit. Interrupting rating 25kA.
    • Provides Overload and Short Circuit Protection
    • Voltage Rating of 600V AC.
    • Interrupt Current Rating of 25 kA at 600V.
    • Features Long Time/Instantaneous Functionality
    • Used in Power Distribution System
    • UL Listed and CSA Certified