Square D (Schneider Electric) LA36400 L-Frame Thermal Magnetic 400A 600V 3-Pole Circuit Breaker | Graybar Store
Square D (Schneider Electric) - L-Frame Thermal Magnetic 400A 600V 3-Pole Circuit Breaker - LA36400
+ / - Hover over image to Zoom
Other Views

    L-Frame Thermal Magnetic 400A 600V 3-Pole Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LA36400
    SKU: 88241128
    $4,634.16
    Checking Pricing
         
    Mounting Type:Plug-On
    Amps:400A
    Interrupting Rating:22kA
    Voltage (Volts):600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LA36400
    • Voltage (Volts) 600
    • Amps 400A
    • Interrupting Rating 22kA
    • Mounting Type Plug-On
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    L-Frame thermal magnetic 400A 600V 3-pole circuit breaker. Interrupting rating 22kA.
    • I-Line Molded case circuit breaker provides overload and short circuit protection.
    • Voltage rating of 600 VAC/250 VDC.
    • Circuit breaker is used on I-line panel boards/switchboard and features ground fault protecting.
    • Long time/instantaneous functionality.Circuit breaker is UL listed, IEC rated and CSA certified.