Square D (Schneider Electric) L-Frame Automatic Molded Case Switch, 2-Pole 600VAC/250VDC, 22kA | Graybar Store
Square D (Schneider Electric) - L-Frame Automatic Molded Case Switch, 2-Pole 600VAC/250VDC, 22kA
+ / - Hover over image to Zoom
Other Views

    L-Frame Automatic Molded Case Switch, 2-Pole 600VAC/250VDC, 22kA

    Manufacturer: Square D (Schneider Electric)
         

    L-Frame automatic molded case switch.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Mounting Type
    Pole
    Amps
    Voltage (Volts)
    Price
    LAL26400MB
    22066466
    Unit Mount
    2-Pole
    400A
    250 V DC; 600 V AC
    $
    3568
    .42
    /
    EA
    22066466
    Mounting Type
    Unit Mount
    Pole
    2-Pole
    Amps
    400A
    Voltage (Volts)
    250 V DC; 600 V AC
    $
    3568
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LAL26300MB
    22066464
    Unit Mount
    3-Pole
    300A
    250 V DC; 600 V AC
    $
    3568
    .42
    /
    EA
    22066464
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    300A
    Voltage (Volts)
    250 V DC; 600 V AC
    $
    3568
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22066466 SKU, 22066466 ANALYTICS...
    Amps
    400A
    Voltage (Volts)
    250 V DC; 600 V AC
    Price
    $
    3568
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22066464 SKU, 22066464 ANALYTICS...
    Amps
    300A
    Voltage (Volts)
    250 V DC; 600 V AC
    Price
    $
    3568
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available