Square D (Schneider Electric) L-Frame 22kA 600V 3-Pole Thermal Magnetic Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - L-Frame 22kA 600V 3-Pole Thermal Magnetic Molded Case Circuit Breaker
+ / - Hover over image to Zoom
Other Views

    L-Frame 22kA 600V 3-Pole Thermal Magnetic Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric L-Frame molded case circuit breaker unit mount.

    • Molded case circuit breaker features thermal magnetic construction and provides overload/short circuit protection.
      • Voltage rating of 600 VAC/250 VDC.
        • It has an interrupt current rating of 42 kilo-Amps at 240 VAC, 30 kilo-Amps at 480Y/277 VAC, 22 kilo-Amps at 600Y/347VAC, 20 kilo-Amps at 240/415 VAC, 10 kilo-Amps at 250 VDC and frequency rating of 50/60 Hz.
          • Circuit breaker is used on I-line panel boards/switchboard and features ground fault protecting.
            • Features long time/instantaneous functionality.
              • UL listed, IEC rated and CSA certified.
    See More >>
    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Mounting Type
    Pole
    Amps
    Interrupting Rating
    Voltage (Volts)
    Price
    LAL36400
    88241166
    Unit Mount
    3-Pole
    400A
    22kA
    600
    $
    4329
    .53
    /
    EA
    88241166
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    400A
    Interrupting Rating
    22kA
    Voltage (Volts)
    600
    $
    4329
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LAL36400MB
    94065729
    Unit Mount With Automatic Switch
    3-Pole
    400A
    22kA
    600
    $
    4329
    .53
    /
    EA
    94065729
    Mounting Type
    Unit Mount With Automatic Switch
    Pole
    3-Pole
    Amps
    400A
    Interrupting Rating
    22kA
    Voltage (Volts)
    600
    $
    4329
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LAL36350
    88241165
    Unit Mount
    3-Pole
    350A
    22kA
    600
    $
    4329
    .53
    /
    EA
    88241165
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    350A
    Interrupting Rating
    22kA
    Voltage (Volts)
    600
    $
    4329
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LAL36300
    88241164
    Unit Mount
    3-Pole
    300A
    22kA
    600
    $
    4329
    .53
    /
    EA
    88241164
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    300A
    Interrupting Rating
    22kA
    Voltage (Volts)
    600
    $
    4329
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88241166 SKU, 88241166 ANALYTICS...
    Amps
    400A
    Interrupting Rating
    22kA
    Voltage (Volts)
    600
    Price
    $
    4329
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94065729 SKU, 94065729 ANALYTICS...
    Amps
    400A
    Interrupting Rating
    22kA
    Voltage (Volts)
    600
    Price
    $
    4329
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88241165 SKU, 88241165 ANALYTICS...
    Amps
    350A
    Interrupting Rating
    22kA
    Voltage (Volts)
    600
    Price
    $
    4329
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88241164 SKU, 88241164 ANALYTICS...
    Amps
    300A
    Interrupting Rating
    22kA
    Voltage (Volts)
    600
    Price
    $
    4329
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available