Square D (Schneider Electric) LAL26400 L-Frame 22kA 400A 600V 2-Pole Thermal Magnetic Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - L-Frame 22kA 400A 600V 2-Pole Thermal Magnetic Molded Case Circuit Breaker - LAL26400
+ / - Hover over image to Zoom
Other Views

    L-Frame 22kA 400A 600V 2-Pole Thermal Magnetic Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LAL26400
    SKU: 88241155
    $3,568.42
    Checking Pricing
         
    Amps:400A
    Voltage (Volts):600
    Pole:2-Pole
    Interrupting Rating:22kA
    Mounting Type:Unit Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LAL26400
    • Voltage (Volts) 600
    • Amps 400A
    • Interrupting Rating 22kA
    • Mounting Type Unit Mount
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    L-Frame 22kA 400A 600V 2-pole thermal magnetic molded case circuit breaker.