Square D (Schneider Electric) LAL36350 L-Frame 22kA 350A 600V 3-Pole Thermal Magnetic Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - L-Frame 22kA 350A 600V 3-Pole Thermal Magnetic Molded Case Circuit Breaker - LAL36350
+ / - Hover over image to Zoom
Other Views

    L-Frame 22kA 350A 600V 3-Pole Thermal Magnetic Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LAL36350
    SKU: 88241165
    $4,329.53
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:3-Pole
    Amps:350A
    Interrupting Rating:22kA
    Voltage (Volts):600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LAL36350
    • Voltage (Volts) 600
    • Amps 350A
    • Interrupting Rating 22kA
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • Country of Origin MX - Mexico
    Product Overview:
    L-Frame 22kA 350A 600V 3-pole thermal magnetic molded case circuit breaker.
    • Molded case circuit breaker features thermal magnetic construction and provides overload/short circuit protection.
      • Voltage rating of 600 VAC/250 VDC.
        • It has an interrupt current rating of 42 kilo-Amps at 240 VAC, 30 kilo-Amps at 480Y/277 VAC, 22 kilo-Amps at 600Y/347VAC, 20 kilo-Amps at 240/415 VAC, 10 kilo-Amps at 250 VDC and frequency rating of 50/60 Hz.
          • Circuit breaker is used on I-line panel boards/switchboard and features ground fault protecting.
            • Features long time/instantaneous functionality.
              • UL listed, IEC rated and CSA certified.