Square D (Schneider Electric) LA400S L- and Q4-Frame 400A NEMA 1 Circuit Breaker Enclosure | Graybar Store
Square D (Schneider Electric) - L- and Q4-Frame 400A NEMA 1 Circuit Breaker Enclosure - LA400S
+ / - Hover over image to Zoom
Other Views

    L- and Q4-Frame 400A NEMA 1 Circuit Breaker Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LA400S
    SKU: 88241133
    $373.74
    Checking Pricing
         
    Amps:400A
    NEMA Rating:NEMA 1 (Surface)
    Use With:LAL, LHL and Q4L Breakers
    Breaker Type:L-Frame, Q4-Frame
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LA400S
    • Amps 400A
    • Breaker Type L-Frame, Q4-Frame
    • NEMA Rating NEMA 1 (Surface)
    • Use With LAL, LHL and Q4L Breakers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    L- and Q4-Frame 400A NEMA 1 surface-mount circuit breaker enclosure. Use with LAL, LHL and Q4L breakers.