Ipex USA 1-ENT-BL-750R Kwikon Rigid PVC ENT InnerDuct, 1 inch | Graybar Store
Ipex USA - Kwikon Rigid PVC ENT InnerDuct, 1 inch - 1-ENT-BL-750R
+ / - Hover over image to Zoom
Other Views

    Kwikon Rigid PVC ENT InnerDuct, 1 inch

    Manufacturer: Ipex USA
    Manufacturer #: 1-ENT-BL-750R
    SKU: 95019860
    $627.30
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:750 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # 1-ENT-BL-750R
    • Length 750 ft.
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    1 ENT 750FT REEL