Greenlee 45000 Kwik Stripper Wire Stripper | Graybar Store
Greenlee - Kwik Stripper Wire Stripper - 45000
+ / - Hover over image to Zoom
Other Views

    Kwik Stripper Wire Stripper

    Manufacturer: Greenlee
    Manufacturer #: 45000
    SKU: 90056581
    $111.47
    Checking Pricing
         
    Capacity:34-10 AWG (0.080 - 6.000 MM2), 12 AWG (4 MM2) Solid, 10 AWG(6 MM2) Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 45000
    • Brand Kwik Stripper
    • Capacity 34-10 AWG (0.080 - 6.000 MM2), 12 AWG (4 MM2) Solid, 10 AWG(6 MM2) Stranded
    • Materials Steel
    Product Overview:
    Wire Stripper, Self Adjusting, Flat/Round Cable Wire, Minimum Wire Size 20 AWG (Cutting/Stripping), Maximum Wire Size 12 AWG (Cutting), 10 AWG (Stripping), Laminated Steel Blade, Insulated Handle, Reinforced Nylon Handle Material, kwik Stripper Brand