Greenlee 45577 Kwik Stripper Wire Stripper, 3 Level | Graybar Store
Greenlee - Kwik Stripper Wire Stripper, 3 Level - 45577
+ / - Hover over image to Zoom
Other Views

    Kwik Stripper Wire Stripper, 3 Level

    Manufacturer: Greenlee
    Manufacturer #: 45577
    SKU: 98289556
    $39.46
    Checking Pricing
         
    Capacity:For RG58, RG59, RG62, RG6 And Many Other Types Of Coax Cable
    Blade Type:Adjustable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 45577
    • Type 3 Level
    • Blade Type Adjustable
    • Brand Kwik Stripper
    • Capacity For RG58, RG59, RG62, RG6 And Many Other Types Of Coax Cable
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Cable Stripper, Three Level, RG-6, RG-58, RG-59, RG-62 Cable, BNC Connector, kwik Stripper, Greenlee Brand