Greenlee 34411 Kwik Stepper® Step Bits, Single Hole, 7/8 in. | Graybar Store
Greenlee - Kwik Stepper® Step Bits, Single Hole, 7/8 in. - 34411
+ / - Hover over image to Zoom
Other Views

    Kwik Stepper® Step Bits, Single Hole, 7/8 in.

    Manufacturer: Greenlee
    Manufacturer #: 34411
    SKU: 89021948
    $72.88
    Checking Pricing
         
    Hole Size:7/8 in.
    Overall Length (Inches):2-1/8 IN (53.8 MM)
    Chuck Size:3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 34411
    • Brand Kwik Stepper
    • Chuck Size 3/8 in.
    • Hole Size 7/8 in.
    • Materials High Speed Steel
    Product Overview:
    Step Drill Bit, Split Tip, 7/8 Inch Max. dia., 2-3/16 Inch Length, No. of Holes 1, kwik Stepper Brand, No. of Flutes Double, Max. Material Thickness 10 Gauge, Min. Chuck Size 3/8 Inch, Cut Material Aluminum, Brass, Copper, Mild Steel, Plastic, Wood