Greenlee 34410 Kwik Stepper® Step Bits, Single Hole, 1/2 in. | Graybar Store
Greenlee - Kwik Stepper® Step Bits, Single Hole, 1/2 in. - 34410
+ / - Hover over image to Zoom
Other Views

    Kwik Stepper® Step Bits, Single Hole, 1/2 in.

    Manufacturer: Greenlee
    Manufacturer #: 34410
    SKU: 89021947
    $44.58
    Checking Pricing
         
    Hole Size:1/2 in.
    Overall Length (Inches):1-7/8 IN (47.600 MM)
    Chuck Size:3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 34410
    • Brand Kwik Stepper
    • Chuck Size 3/8 in.
    • Hole Size 1/2 in.
    • Materials High Speed Steel
    • Overall Length (Inches) 1-7/8 IN (47.600 MM)
    • For Use With Mild Steel, Copper, Brass, Aluminum, Wood, Plastic, Laminates
    • SKU Spec Sheet
      34410 Specification Sheet
      34410 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Step Drill Bit, Split Tip, 1/2 Inch Max. dia., 1-5/8 Inch Length, No. of Holes 1, kwik Stepper Brand, No. of Flutes Double, Max. Material Thickness 10 Gauge, Min. Chuck Size 1/4 Inch, Cut Material Aluminum, Brass, Copper, Mild Steel, Plastic, Wood