Greenlee 36018 Kwik Stepper® Step Bits, Multi-Hole, 9.7 mm | Graybar Store
Greenlee - Kwik Stepper® Step Bits, Multi-Hole, 9.7 mm - 36018
+ / - Hover over image to Zoom
Other Views

    Kwik Stepper® Step Bits, Multi-Hole, 9.7 mm

    Manufacturer: Greenlee
    Manufacturer #: 36018
    SKU: 90078460
    $43.74
    Checking Pricing
         
    Chuck Size:3/8 in.
    Overall Length (Inches):1-7/8 IN (47.600 MM)
    Hole Size:9.7 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 36018
    • Type Step
    • Brand Kwik Stepper
    • Chuck Size 3/8 in.
    • Country of Origin US - USA
    • Hole Size 9.7 mm
    • Materials High Speed Steel
    • Overall Length (Inches) 1-7/8 IN (47.600 MM)
    • For Use With Mild Steel, Copper, Brass, Aluminum, Wood, Plastic, Laminates
    • SKU Spec Sheet
      36018 Specification Sheet
      36018 Spec Sheet
    • SAP Material Type ZSTD
    Product Overview:
    Multi-Hole Step Bit; Type 9.70 mm Multi-Hole Step Bit, 1-7/8 Inch Length; Brand or Series Kwik Stepper