Greenlee 36402 Kwik Stepper® Step Bits, Multi-Hole, 3/16 to 1/2 in. | Graybar Store
Greenlee - Kwik Stepper® Step Bits, Multi-Hole, 3/16 to 1/2 in. - 36402
+ / - Hover over image to Zoom
Other Views

    Kwik Stepper® Step Bits, Multi-Hole, 3/16 to 1/2 in.

    Manufacturer: Greenlee
    Manufacturer #: 36402
    SKU: 90066586
    $50.98
    Checking Pricing
         
    Chuck Size:3/8 in.
    Overall Length (Inches):3-7/16 IN (87.300 MM)
    Hole Size:3/16 to 1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 36402
    • Type Step
    • Brand Kwik Stepper
    • Chuck Size 3/8 in.
    • Country of Origin US - USA
    • Hole Size 3/16 to 1/2 in.
    • Materials High Speed Steel
    • Overall Length (Inches) 3-7/16 IN (87.300 MM)
    • For Use With Mild Steel, Copper, Brass, Aluminum, Wood, Plastic, Laminates
    • SKU Spec Sheet
      36402 Specification Sheet
      36402 Spec Sheet
    • SAP Material Type ZSTD
    Product Overview:
    Step Drill Bit, Split Tip, 3/16 Inch Min. dia., 1/2 Inch Max. dia., 3-3/16 Inch Length, No. of Holes 6, No. of Flutes Double, Max. Material Thickness 3/8 Inch, Min. Chuck Size 1/4 Inch, Cut Material Aluminum, Brass, Copper, Mild Steel, Plastic, Wood