Greenlee 36414 Kwik Stepper® Step Bits, Multi-Hole, 7/8 to 1-3/8 in. | Graybar Store
Greenlee - Kwik Stepper® Step Bits, Multi-Hole, 7/8 to 1-3/8 in. - 36414
+ / - Hover over image to Zoom
Other Views

    Kwik Stepper® Step Bits, Multi-Hole, 7/8 to 1-3/8 in.

    Manufacturer: Greenlee
    Manufacturer #: 36414
    SKU: 89088597
    $116.28
    Checking Pricing
         
    Chuck Size:3/8 in.
    Overall Length (Inches):3-7/8
    Hole Size:7/8 to 1-3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 36414
    • Type Step
    • Brand Kwik Stepper
    • Chuck Size 3/8 in.
    • Country of Origin US - USA
    • Hole Size 7/8 to 1-3/8 in.
    Product Overview:
    Kwik Stepper® step bit with hole sizes 7/8 to 1-3/8 inch
    • Unique split tip design penetrates through steel faster
    • Resists walking or skidding
    • Balanced, double-flute construction requires less pressure
    • Hole Sizes: From 1/8-Inch through 1-3/8-Inch (3.2 - 34.9-mm)
    • Capacity: cut up through 3/8-Inch (9.5-mm) mild steel, copper, brass, aluminum, wood, plastic and laminates