Greenlee 35884 Kwik Stepper® Drill Bit Kit, Step, 3 pc. | Graybar Store
Greenlee - Kwik Stepper® Drill Bit Kit, Step, 3 pc. - 35884
+ / - Hover over image to Zoom
Other Views

    Kwik Stepper® Drill Bit Kit, Step, 3 pc.

    Manufacturer: Greenlee
    Manufacturer #: 35884
    SKU: 90063221
    $220.60
    Checking Pricing
         
    No. of Pieces:3
    Hole Size:1/8 to 1-3/8 in.
    Kit Includes:3 step bits hole sizes 1/2 to 1-1/8 inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 35884
    • Type Step
    • Brand Kwik Stepper
    • Country of Origin US - USA
    • Hole Size 1/8 to 1-3/8 in.
    • Kit Includes 3 step bits hole sizes 1/2 to 1-1/8 inch
    Product Overview:
    Kwik Stepper® step bit kit with hole sizes 1/2 to 1-1/8 inch
    • Cut up through 3/8 in. mild steel, copper, brass, aluminum, wood, plastic and laminates
    • Hole sizes from 1/8 in. through 1-1/8 in.
    • Balanced, double-flute construction requires less pressure, does the work for you
    • Unique split tip design penetrates through steel faster
    • Resists walking or skidding, even on round surfaces