Greenlee 03607 Kwik Stepper® Drill Bit Set, Step, 3 pc. | Graybar Store
Greenlee - Kwik Stepper® Drill Bit Set, Step, 3 pc. - 03607
+ / - Hover over image to Zoom
Other Views

    Kwik Stepper® Drill Bit Set, Step, 3 pc.

    Manufacturer: Greenlee
    Manufacturer #: 03607
    SKU: 97229488
    $125.11
    Checking Pricing
         
    No. of Pieces:3
    Hole Size:1/8 to 1-3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 03607
    • Type Step
    • Brand Kwik Stepper
    • Hole Size 1/8 to 1-3/8 in.
    • No. of Pieces 3
    • For Use With Cut Up Through 3/8 IN (9.500 MM) Mild Steel, Copper, Brass, Aluminum, Wood, Plastic and Laminates
    • SKU Spec Sheet
      03607 Specification Sheet
      03607 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Step Bit Kit, kwik Stepper Brand, Number of Flutes Double