Graybar Vendor 4-KWIK-FIT-COMP-EMT Kwik-Fit® EMT Compression Coupling, 4 in. | Graybar Store
Graybar Vendor - Kwik-Fit® EMT Compression Coupling, 4 in. - 4-KWIK-FIT-COMP-EMT
+ / - Hover over image to Zoom
Other Views

    Kwik-Fit® EMT Compression Coupling, 4 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: 4-KWIK-FIT-COMP-EMT
    SKU: 25181063
    $64.68
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 4-KWIK-FIT-COMP-EMT
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    Product Overview:
    4 inch compreesion emt coupling.