Greenlee 45500 Kwik Cycle Crimping Tool, Interchangeable | Graybar Store
Greenlee - Kwik Cycle Crimping Tool, Interchangeable - 45500
+ / - Hover over image to Zoom
Other Views

    Kwik Cycle Crimping Tool, Interchangeable

    Manufacturer: Greenlee
    Manufacturer #: 45500
    SKU: 90004633
    $88.84
    Checking Pricing
         
    Capacity:22-10 AWG
    Tool Application:For Standard Insulated Terminals
    Product Includes:Die
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 45500
    • Type Insulated
    • Brand Kwik Cycle
    • Capacity 22-10 AWG
    Product Overview:
    Crimping Tool and Die, Full Cycle Ratchet, Die Included Color Coded Nest Die, Interchangeable Die Set, Spade Lug, Butt Splice, Insulated Terminal, Slide on Connector, Cable Size 22 to 10 AWG, Comfort Grip
    Ergonomic, Insulated Handle, kwik Cycle Brand, Die Material Hardened Heat Treated Tool Steel, Frame Material Hardened Heat Treated Tool Steel