Greenlee 645-022 Kwik Change Arbor, Quick Change, 1/2 in. | Graybar Store
Greenlee - Kwik Change Arbor, Quick Change, 1/2 in. - 645-022
+ / - Hover over image to Zoom
Other Views

    Kwik Change Arbor, Quick Change, 1/2 in.

    Manufacturer: Greenlee
    Manufacturer #: 645-022
    SKU: 98412906
    $48.64
    Checking Pricing
         
    Shank Size (Inches):1/2 IN
    Capacity:2-3/8 to 3 Inch Hole Saw
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 645-022
    • Type Quick Change
    • Brand Kwik Change
    • Capacity 2-3/8 to 3 Inch Hole Saw
    • Materials Carbide
    • Shank Size (Inches) 1/2 IN
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Arbor, 2-3/8 Inch Minimum Hole Saw Size, 3 Inch Maximum Hole Saw Size, Quick Change Shank Type, kwik Change Brand