Burndy KVS34 OKLIP® Two-Piece Mechanical Connector | Graybar Store
Burndy - OKLIP® Two-Piece Mechanical Connector - KVS34
+ / - Hover over image to Zoom
Other Views

    OKLIP® Two-Piece Mechanical Connector

    Manufacturer: Burndy
    Manufacturer #: KVS34
    SKU: 88047755
    $42.91
    Checking Pricing
         
    Tap Conductor Size:(12) 3 to (6) 19 Str (Copper Weld) AWG; 10 AWG to 500 kcmil (Copper)
    Wire Size:500 to 400 MCM (Run), 500 MCM to 10 AWG (Tap)
    Use With:Copper Conductors
    Accommodates:Run and Tap Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KVS34
    • Accommodates Run and Tap Conductors
    • Tap Conductor Size (12) 3 to (6) 19 Str (Copper Weld) AWG; 10 AWG to 500 kcmil (Copper)
    • Wire Size 500 to 400 MCM (Run), 500 MCM to 10 AWG (Tap)
    • Use With Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Compact, two-piece, high strength, high copper alloy BURNDY OKLIP recommended for heavy duty connections. Neoprene rings hold DURIUM bolts in place during installation. Installed with ordinary wrench. Recommended tightening torque:375 in-lb
    Mechanical Connector, High Strength Copper Alloy Body, Durium Bolt, Neoprene Ring, Two Bolt Installation, Conductor Material Copper/Copperweld, 400 kcmil (Copper) Minimum Run Conductor Size, 6 AWG Stranded (Copperweld), 350 kcmil Type (Copperweld), 500 kcmil (Copper) Maximum Run Conductor Size, 10 AWG Stranded (Copper), 500 kcmil (Copper) Minimum Tap Conductor Size, 10 AWG Stranded (Copper), 6 AWG Stranded (Copperweld), 350 kcmil Type (Copperweld), 500 kcmil (Copper) Maximum Tap Conductor Size, Approval UL, CSA, Oklip Brand, KVS Model