Burndy KSA500 TRITAP™ SERVIT® | Graybar Store
Burndy - TRITAP™ SERVIT® - KSA500
+ / - Hover over image to Zoom
Other Views

    TRITAP™ SERVIT®

    Manufacturer: Burndy
    Manufacturer #: KSA500
    SKU: 88047713
    $68.20
    Checking Pricing
         
    Accommodates:Run and Tap Conductors
    Tap Conductor Size:2 AWG to 500 kcmil (Aluminum); 2 AWG to 500 kcmil (Copper); 2 to 4/0 Sol
    Use With:Aluminum Conductors; Copper Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KSA500
    • Accommodates Run and Tap Conductors
    • Tap Conductor Size 2 AWG to 500 kcmil (Aluminum); 2 AWG to 500 kcmil (Copper); 2 to 4/0 Sol
    • Use With Aluminum Conductors; Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminum Split Bolt, (Run, Tap):: Al-Al: 500 kcmil, 500 kcmil , Al-Cu: 400 kcmil, 2 AWG (Str) , Cu-Cu: 500 kcmil, 2 AWG (Str), Tin Plated