Burndy KSA4/0 TRITAP™ SERVIT® | Graybar Store
Burndy - TRITAP™ SERVIT® - KSA4/0
+ / - Hover over image to Zoom
Other Views

    TRITAP™ SERVIT®

    Manufacturer: Burndy
    Manufacturer #: KSA4/0
    SKU: 88047708
    $28.55
    Checking Pricing
         
    Accommodates:Run and Tap Conductors
    Tap Conductor Size:4 to 4/0 Sol (Copper) AWG; 6 to 4/0 (Aluminum) AWG; 6 to 4/0 (Copper) AWG
    Use With:Aluminum Conductors; Copper Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KSA4/0
    • Accommodates Run and Tap Conductors
    • Tap Conductor Size 4 to 4/0 Sol (Copper) AWG; 6 to 4/0 (Aluminum) AWG; 6 to 4/0 (Copper) AWG
    • Use With Aluminum Conductors; Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminum Split Bolt, (Run, Tap):: Al-Al: 4/0 AWG (Str), 4/0 AWG (Str) , Al-Cu: 2 AWG (Str), 6 AWG (Str) , Cu-Cu: 4/0 AWG (Str), 6 AWG (Str), Tin Plated