Burndy KSA2 TRITAP™ SERVIT® | Graybar Store
Burndy - TRITAP™ SERVIT® - KSA2
+ / - Hover over image to Zoom
Other Views

    TRITAP™ SERVIT®

    Manufacturer: Burndy
    Manufacturer #: KSA2
    SKU: 88047698
    $8.15
    Checking Pricing
         
    Accommodates:Run and Tap Conductors
    Tap Conductor Size:8 to 2 (Aluminum) AWG; 8 to 2 (Copper) AWG; 8 to 2 Sol (Copper) AWG
    Use With:Aluminum Conductors; Copper Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KSA2
    • Accommodates Run and Tap Conductors
    • Tap Conductor Size 8 to 2 (Aluminum) AWG; 8 to 2 (Copper) AWG; 8 to 2 Sol (Copper) AWG
    • Use With Aluminum Conductors; Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminum Split Bolt, (Run, Tap):: Al-Al: 2 AWG (Str), 2 AWG (Str) , Al-Cu: 6 AWG (Sol), 8 AWG (Str) , Cu-Cu: 2 AWG (Str), 8 AWG (Sol), Tin Plated