Burndy KS203 Copper Split Bolt | Graybar Store
Burndy - Copper Split Bolt - KS203
+ / - Hover over image to Zoom
Other Views

    Copper Split Bolt

    Manufacturer: Burndy
    Manufacturer #: KS203
    SKU: 88047658
    $4.62
    Checking Pricing
         
    Accommodates:Run and Tap Conductors
    Tap Conductor Size:14 to 2 (Copper) AWG; 6 to 4 Str (Copper Weld) AWG; 8 to 4 Sol (Copper
    Use With:Copper Conductors; Copper Weld Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KS203
    • Accommodates Run and Tap Conductors
    • Tap Conductor Size 14 to 2 (Copper) AWG; 6 to 4 Str (Copper Weld) AWG; 8 to 4 Sol (Copper
    • For Use With Copper
    • Use With Copper Conductors; Copper Weld Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Copper Split Bolt, Cu: 8 AWG (Str)-4 AWG (Sol) (Run & Tap)