Krylon K03106 Krylon® Fluorescent Indoor/Outdoor Aerosol Paints, Fluorescent Green | Graybar Store
Krylon - Krylon® Fluorescent Indoor/Outdoor Aerosol Paints, Fluorescent Green - K03106
+ / - Hover over image to Zoom
Other Views

    Krylon® Fluorescent Indoor/Outdoor Aerosol Paints, Fluorescent Green

    Manufacturer: Krylon
    Manufacturer #: K03106
    SKU: 25525321
    $11.49
    Checking Pricing
         
    Color:Fluorescent Green
    Size:12 oz. Can
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Krylon
    • Manufacturer # K03106
    • Color Fluorescent Green
    • Size 12 oz. Can
    • SAP Material Type ZSTD
    Product Overview:
    Fluorescent Green
    • Bright bold colors for maximum visibility and safety
    • Increase brilliance by 200% to 400%
    • Glows under ultra-violet (black light)
    • Apply over white base coat for optimum brightness