Krylon K01602A07 Krylon® 5-Ball Interior-Exterior Paint Enamel, White | Graybar Store
Krylon - Krylon® 5-Ball Interior-Exterior Paint Enamel, White - K01602A07
+ / - Hover over image to Zoom
Other Views

    Krylon® 5-Ball Interior-Exterior Paint Enamel, White

    Manufacturer: Krylon
    Manufacturer #: K01602A07
    SKU: 25276370
    $10.80
    Checking Pricing
         
    Color:Flat Black
    Size:12 oz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Krylon
    • Manufacturer # K01602A07
    • Color Flat Black
    • Size 12 oz
    • Application Industrial Maintenance; Touch-Up
    • Flammability Rating 1 (Aerosol); 3 (Hazardous Material); Non-Flammable
    • SAP Material Type ZSTD
    Product Overview:
    Ultra flat black, 12 oz can 5 ball interior/exterior spray.
    • Hard protective durable finish
    • Uniform coverage
    • No recoat window