Krylon K01608A07 Krylon® 5-Ball Interior-Exterior Paint Enamel, Grey | Graybar Store
Krylon - Krylon® 5-Ball Interior-Exterior Paint Enamel, Grey - K01608A07
+ / - Hover over image to Zoom
Other Views

    Krylon® 5-Ball Interior-Exterior Paint Enamel, Grey

    Manufacturer: Krylon
    Manufacturer #: K01608A07
    SKU: 25295100
    $11.78
    Checking Pricing
         
    Color:Grey
    Size:12 oz. Can
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Krylon
    • Manufacturer # K01608A07
    • Color Grey
    • Size 12 oz. Can
    • Application Industrial Maintenance; Touch-Up
    • Flammability Rating 1 (Aerosol); 3 (Hazardous Material); Non-Flammable
    Product Overview:
    Grey, 12 ounce can interior-exterior paint enamel.
    • Hard protective durable finish
    • Uniform coverage
    • No recoat window