Square D (Schneider Electric) H60SNC Krydon Enclosure | Graybar Store
Square D (Schneider Electric) - Krydon Enclosure - H60SNC
+ / - Hover over image to Zoom
Other Views

    Krydon Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: H60SNC
    SKU: 90056275
    $104.28
    Checking Pricing
         
    Switch Series:4X
    Amps:30/60A
    Voltage (Volts):600 V AC
    Conduit Size (Inches):1-1/4 in.; 3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # H60SNC
    • Voltage (Volts) 600 V AC
    • Amps 30/60A
    • Conduit Size (Inches) 1-1/4 in.; 3/4 in.
    Product Overview:
    Krydon Enclosure, 30/60A, 600V AC, 4X
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides