Commscope 6652 1 880-10 KRONE® Series 2 K110, 25-Pair 89-D Style Disconnect Block | Graybar Store
Commscope - KRONE® Series 2 K110, 25-Pair 89-D Style Disconnect Block - 6652 1 880-10
+ / - Hover over image to Zoom
Other Views

    KRONE® Series 2 K110, 25-Pair 89-D Style Disconnect Block

    Manufacturer: Commscope
    Manufacturer #: 6652 1 880-10
    SKU: 25111342
    $50.90
    Checking Pricing
         
    No. of Pairs:25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # 6652 1 880-10
    • No. of Pairs 25
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    25-pair 89-D style disconnect block.
    • Wires can be terminated with KRONE Insertion Tool or Industry Standard 110 Blade
      • New labeling makes pairs and circuits easier to identify
      • Patented 45degree angled silver-patent IDC technology
      • Disconnect Port allows for circuit monitoring without removal of cross-connect wire- double the density of a 66 block
      • Meets Category 5 specifications in a channel