Hubbell Wiring Device - Kellems KP8 KP Series Single Gang Faceplate, Office White | Graybar Store
Hubbell Wiring Device - Kellems - KP Series Single Gang Faceplate, Office White - KP8
+ / - Hover over image to Zoom
Other Views

    KP Series Single Gang Faceplate, Office White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: KP8
    SKU: 89022414
    $2.21
    Checking Pricing
         
    Dimensions (Inches):4.38 in L x 2.07 in W
    Color:Office-White
    Fitting Type:Duplex
    No. of Gangs:1-Gang
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # KP8
    • Color Office-White
    • Dimensions (Inches) 4.38 in L x 2.07 in W
    • Fitting Type Duplex
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 Gang 4.38 in L x 2.07 in W, duplex receptacle, office white.