Hubbell Wiring Device - Kellems KP2163 KP Series Plastic Jack Opening Faceplate | Graybar Store
Hubbell Wiring Device - Kellems - KP Series Plastic Jack Opening Faceplate - KP2163
+ / - Hover over image to Zoom
Other Views

    KP Series Plastic Jack Opening Faceplate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: KP2163
    SKU: 93151751
    $2.38
    Checking Pricing
         
    Dimensions (Inches):2.07 INCH W X 4.38 INCH H
    Color:Office-White
    Fitting Type:Jack Opening
    No. of Gangs:1-Gang
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # KP2163
    • Color Office-White
    • Dimensions (Inches) 2.07 INCH W X 4.38 INCH H
    • Fitting Type Jack Opening
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    KP series 1 gang kp jack opening , office white faceplate.