Hubbell Wiring Device - Kellems KP14AL KP Series Plastic Blank Faceplate | Graybar Store
Hubbell Wiring Device - Kellems - KP Series Plastic Blank Faceplate - KP14AL
+ / - Hover over image to Zoom
Other Views

    KP Series Plastic Blank Faceplate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: KP14AL
    SKU: 25072741
    $2.54
    Checking Pricing
         
    Dimensions (Inches):6 in. L x 4 in. W
    Color:None
    Fitting Type:Blank
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # KP14AL
    • Color None
    • Dimensions (Inches) 6 in. L x 4 in. W
    • Fitting Type Blank
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    KP series blank faceplate, almond.