Hubbell Wiring Device - Kellems KP26 KP Series 2-Gang Styleline, Office White | Graybar Store
Hubbell Wiring Device - Kellems - KP Series 2-Gang Styleline, Office White - KP26
+ / - Hover over image to Zoom
Other Views

    KP Series 2-Gang Styleline, Office White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: KP26
    SKU: 89022416
    $2.38
    Checking Pricing
         
    Dimensions (Inches):5.9 in.L x 5 in. W
    Color:Office-White
    Fitting Type:Styline
    No. of Gangs:2-Gang
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # KP26
    • Color Office-White
    • Dimensions (Inches) 5.9 in.L x 5 in. W
    • Fitting Type Styline
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 gang styline faceplate, 5.9 in.L x 5 in. W