Hubbell Wiring Device - Kellems KPPANOW KP Panduit Bezel, Office White | Graybar Store
Hubbell Wiring Device - Kellems - KP Panduit Bezel, Office White - KPPANOW
+ / - Hover over image to Zoom
Other Views

    KP Panduit Bezel, Office White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: KPPANOW
    SKU: 25138839
    $6.35
    Checking Pricing
         
    No. of Gangs:1-Gang
    Dimensions (Inches):3 in. H x 8 in.L x 4 in. W
    Color:Office-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # KPPANOW
    • Color Office-White
    • Dimensions (Inches) 3 in. H x 8 in.L x 4 in. W
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    KP-Plate 1 gang, 3 inch H x 8 inch L x 4 inch W. Plastic office-white.