Robroy PRC27 KORNS 3/4 FORM 7 C FITTING | Graybar Store
Robroy - KORNS 3/4 FORM 7 C FITTING - PRC27
+ / - Hover over image to Zoom
Other Views

    KORNS 3/4 FORM 7 C FITTING

    Manufacturer: Robroy
    Manufacturer #: PRC27
    SKU: 88225545
    $64.24
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Shape:C
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRC27
    • Shape C
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3/4 inch, FM 7, Type C, PVC Coated Conduit Body