Thomas and Betts 201-31879 Kopr-Shield Joint Compound | Graybar Store
Thomas and Betts - Kopr-Shield Joint Compound - 201-31879
+ / - Hover over image to Zoom
Other Views

    Kopr-Shield Joint Compound

    Manufacturer: Thomas and Betts
    Manufacturer #: 201-31879
    SKU: 99475826
    $44.84
    Checking Pricing
         
    Additional Features:Copper, Rust And Corrosion Inhibiting
    Size:1-1/2 oz
    Package Quantity:1 Each
    Material:Compound
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 201-31879
    • Size 1-1/2 oz
    • Application Electrical and Mechanical Connections
    • Type Joint Compound
    • Additional Features Copper, Rust And Corrosion Inhibiting
    Product Overview:
    Kopr-Shield Joint Compound, Size: 1-1/2 oz, Package Quantity: 1 Each, Compound