Chatsworth 13571-001 KoldLok® Integral Grommet, Raised Floor, Polypropylene | Graybar Store
Chatsworth - KoldLok® Integral Grommet, Raised Floor, Polypropylene - 13571-001
+ / - Hover over image to Zoom
Other Views

    KoldLok® Integral Grommet, Raised Floor, Polypropylene

    Manufacturer: Chatsworth
    Manufacturer #: 13571-001
    SKU: 25052400
    $156.83
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13571-001
    • Type Raised Floor
    • Brand KoldLok
    • Materials Polypropylene
    • Width 11 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    KoldLok® integral raised floor grommet is a 1-piece design that blocks 98 to 100 percent of air loss.
    KoldLok® Integral Raised Floor Grommet:
    • For new installation
    • Prevents the loss of cold air through cable openings in access floor tiles
    • Layers of hybrid plastic brush filaments form a tight seal around cables
    • Blocks 98 to 100 percent air loss
    • Durable sealing materials will not break, stretch, tear or deform from repeated use
    • Material polypropylene
    • Finish Black