Greenlee 739BB Knockout Punch Unit, 3 in. | Graybar Store
Greenlee - Knockout Punch Unit, 3 in. - 739BB
+ / - Hover over image to Zoom
Other Views

    Knockout Punch Unit, 3 in.

    Manufacturer: Greenlee
    Manufacturer #: 739BB
    SKU: 88121577
    $414.60
    Checking Pricing
         
    Tool Application:Aluminum; Fiberglass and Plastic; Punch Mild Steel
    Capacity:10 (Mild Steel) ga
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 739BB
    • Capacity 10 (Mild Steel) ga
    • Tool Application Aluminum; Fiberglass and Plastic; Punch Mild Steel
    Product Overview:
    Knockout Punch Unit, Tool Application: Aluminum; Fiberglass and Plastic; Punch Mild Steel, Capacity: 10 (Mild Steel) ga, Conduit/Pipe Size 3 Inch, Hole Size 3-1/2 Inch