Klein Tools 53732SEN Knockout Punch Set, Includes Wrench, 9 pc. | Graybar Store
Klein Tools - Knockout Punch Set, Includes Wrench, 9 pc. - 53732SEN
+ / - Hover over image to Zoom
Other Views

    Knockout Punch Set, Includes Wrench, 9 pc.

    Manufacturer: Klein Tools
    Manufacturer #: 53732SEN
    SKU: 25228105
    $413.36
    Checking Pricing
         
    Tool Application:Aluminum, Fiberglass and Plastic
    Capacity:10 (Mild Steel) ga
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 53732SEN
    • Capacity 10 (Mild Steel) ga
    • Tool Application Aluminum, Fiberglass and Plastic
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Knockout Punch Set with Wrench, Tool Application: Aluminum, Fiberglass and Plastic, Capacity: 10 (Mild Steel) ga
    Kit includes
    • 1/2 inch knockout punch and die
    • 3/4 inch knockout punch and die
    • 1 inch knockout punch and die
    • 1-1/4 inch knockout punch and die
    • 1-1/2 inch knockout punch and die
    • 2 inch knockout punch and die
    • Ratcheting Wrench
    • Draw Stud 3/8 x 2-5/8 inch
    • Draw Stud 3/4 x 4 inch