Greenlee 7307 SLUG SPLITTER SC® Knockout Punch Set, 1/2 to 2 in. Conduit | Graybar Store
Greenlee - SLUG SPLITTER SC® Knockout Punch Set, 1/2 to 2 in. Conduit - 7307
+ / - Hover over image to Zoom
Other Views

    SLUG SPLITTER SC® Knockout Punch Set, 1/2 to 2 in. Conduit

    Manufacturer: Greenlee
    Manufacturer #: 7307
    SKU: 88121470
    $1,889.69
    Checking Pricing
         
    Tool Application:Stainless Stee Applications
    Capacity:10 (Stainless Steel) ga
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 7307
    • Capacity 10 (Stainless Steel) ga
    • Tool Application Stainless Stee Applications
    Product Overview:
    Knockout Punch Kit, Hydraulic, Contents (7) Punch, (7) Die, (2) Draw Stud, Hydraulic Ram and Hand Pump Driver, Driver Included, Minimum Conduit/Pipe Size 0.885 Inch, Maximum Conduit/Pipe Size 2.416 Inch, Package Metal Case, Slug-Buster Brand