Greenlee 7307SP SPEED PUNCH® Knockout Punch Kit, 1/2 to 2 in. Conduit | Graybar Store
Greenlee - SPEED PUNCH® Knockout Punch Kit, 1/2 to 2 in. Conduit - 7307SP
+ / - Hover over image to Zoom
Other Views

    SPEED PUNCH® Knockout Punch Kit, 1/2 to 2 in. Conduit

    Manufacturer: Greenlee
    Manufacturer #: 7307SP
    SKU: 25651865
    $2,112.53
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 7307SP
    • Brand SPEED PUNCH
    Product Overview:
    Speed KO Kit, Max. Capacity 10 ga. Stainless Steel, Includes (7) Punches, (7) Dies, (2) Speed Locks, (2) Draw Studs, Step Bit, Carry Case
    Kit includes:
    • One each size (Punch and Die): 1/2, 3/4, 1, 1-1/4, 1-1/2, 2 inch conduit size
    • One 1-7/32 inch Dia. Punch and Die
    • One 3/8 inch Speed Lock
    • One 3/4 inch Speed Lock
    • One 3/8 x 3.8 inch Std. Draw Stud
    • One 3/4 x 4.8 inch Std. Draw Stud
    • One 7/8 inch Step Bit
    • One Plastic Storage Case