Greenlee 441AV Knockout Punch for Standard Round Manual Industrial Punch | Graybar Store
Greenlee - Knockout Punch for Standard Round Manual Industrial Punch - 441AV
+ / - Hover over image to Zoom
Other Views

    Knockout Punch for Standard Round Manual Industrial Punch

    Manufacturer: Greenlee
    Manufacturer #: 441AV
    SKU: 88121081
    $99.80
    Checking Pricing
         
    Tool Application:2 Inch Conduit
    Hole Size:2-3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 441AV
    • Hole Size 2-3/8 in.
    • Tool Application 2 Inch Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Knockout Punch, Round, Conduit/Pipe Size 2 Inch, Hole Size 2-3/8 Inch, Capacity 10 Gauge Mild Steel, Used on Item Manual Round Standard Knockout Punch Kit/Standard Round Knockout Punch Unit, Used on Item Part No 737BB/76BB, Greenlee Brand